Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Head Open End Wrench Set, 46-Piece (1/4 - 1-1/4 in., 6 - 32 mm)

  • Mfr # WAE93003

  • Zoro # G112537163


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Size
1/4 to 1-1/4 in
SAE or Metric
SAE, Metric
Finish
Satin Nickel
Number of Pieces
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAE93003
Zoro #
G112537163
UPC #
020209073766
Country of Origin
United States

Dimensions

Size
1/4 to 1-1/4 in
Wrench Head Sizes
1/4 to 1-1/4 in

Details

Material
Steel
SAE or Metric
SAE, Metric
Finish
Satin Nickel
Number of Pieces
46
Head Angle
30/60 Degrees

Description

Tekton Angle Head Open End Wrenches allow you to progressively turn fasteners and fittings in confined spaces, saving you time because you can continue to work without disconnecting or dismantling equipment to access hard-to-reach areas. The 30 and 60 degree angled heads provide greater coverage with fewer blind spots in limited access situations, and the beam is shifted up and out of the way to achieve the greatest range of motion in confined spaces. The shape of the head is also optimized for access and strength while also preventing jaw spread. We make our angle wrenches from 4140 chromium-molybdenum steel and harden them to 50-53 HRC. The wrenches are abrasive-blasted to create a finely textured satin finish and then plated with corrosion-resistant nickel. The wrenches have laser-engraved size markings and with the exception of the smallest wrench sizes chamfered handles. Machining, engraving, vibration polishing, abrasive-blasting, and plating take place at our Grand Rapids, Michigan manufacturing facility.


  • •Best Combination of Angles – We paired 30 and 60 degree angled heads to achieve greater coverage with fewer blind spots in limited access situations
  • •Beam Position Improves Performance – To achieve the greatest range of motion in confined spaces, we shifted the wrench beam the maximum distance up and out of the way and reduced the radius where it meets the wrench head
  • •Clear Size Markings – The wrench sizes are laser engraved onto both sides of each angle wrench with a large, permanent marking that's easy to read
  • •Chamfered Handle – Except for the smallest sizes, the edges of the wrench beam are chamfered to provide a smooth, comfortable grip for your hands
  • •Satin Finish – Our angle wrenches are made from 4140 chromium-molybdenum steel that's hardened to 50–53 HRC and abrasive-blasted for a finely textured finish
  • •Michigan Manufacturing – Machining, engraving, vibration polishing, abrasive-blasting, and plating take place at our Grand Rapids, Michigan manufacturing facility
  • •19-pc. angle wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4 in.
  • •27-pc. angle wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.