Angle Nose Push Button Adjustable Pliers Set, 5-Piece (5, 7, 10, 12, 16 in.)
Mfr # PGA93002
Zoro # G622721298
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Includes
5 Push Button Adjustable Pliers
Number of Pieces
5
Handle Style
Dipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGA93002
Zoro #
G622721298
UPC #
020209092040
Country of Origin
Germany
Details
Includes
5 Push Button Adjustable Pliers
Item
Adjustable Pliers Set
Number of Pieces
5
Handle Style
Dipped
Description
Tekton angle nose push button adjustable pliers are thin for access and lightweight for carrying and working overhead. Press the domed button and slide the handle to quickly adjust the jaw size. The teeth dig in progressively under load, maintaining a firm hold with minimal hand pressure. The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force. The jaws have fine teeth in the front and back for controlled gripping on flat surfaces. Coarse teeth along a V-shaped profile in the middle offer a deep bite on various shapes. The pliers have teeth that are induction hardened to 55 - 59 HRC, a steel push button, enamel-coated steel handles, textured PVC-based handle grips, and a steel spring. This set includes 5, 7, 10, 12, and 16 inch angle nose push button adjustable pliers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.