Zoro Homepage

Angled End Handled Pry Bar Set with Wall Hanger, 3-Piece (12, 17, 25 in.)

  • Mfr # LSQ96503

  • Zoro # G611678770


product price: $58.00
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSQ96503
Zoro #
G611678770
UPC #
020209073278
Country of Origin
United States

Description

Tekton's 3-Piece Angled End Pry Bar Set with Wall Hanger comes with 12, 17, and 25 inch pry bars. Use the angled ends to pry apart materials, or slide under heavy objects and apply leverage to reposition them. The pry bars use a 1-inch diameter steel striking cap that contacts the bar inside the handle and is designed to be struck with a hammer. The steel shafts are made from 3/8 to 1/2 inch bar stock depending on the length and the handles from highly durable polypropylene that's impact-resistant and unaffected by most common chemicals. Included is a wall-mount hanger that's made from 12 gauge powder-coated steel and securely holds the pry bars in place so they won't fall off the wall.


  • •Angled Ends – Slide in between materials or under objects with the pry bar's chisel tip, then use the angled end of the bar as a fulcrum to push it apart or lift up the workpiece
  • •Steel Striking Caps – The 1-inch diameter solid steel striking cap is designed to be struck by a hammer; the end of the cap directly contacts the bar stock so that any force you apply is effectively transferred through the tool
  • •Strong Bar Stock – The pry bar shaft is made from 3/8 –1/2 inch (depending on the pry bar length) solid steel that's heat-treated to maintain strength and toughness
  • •Durable Handles – The large polypropylene handle is impact-resistant and unaffected by most fuels, solvents, and common chemicals; it's lightly textured to provide your hands extra grip when working
  • •Comes with Wall Hanger – The 12 gauge steel wall hanger is designed to securely hold Tekton pry bars so they won't fall off the wall; it also comes with two flanged hex head screws for mounting
  • •3-pc. angled end handled pry bars: 12, 17, 25 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.