Angled End Handled Pry Bar Set with Wall Hanger, 6-Piece (8, 12, 17, 25, 36, 45 in.)

  • Mfr # LSQ96505

  • Zoro # G022721218


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
6
Type
Pry Bars
Includes
Pry Bar Holder
Features
Steel striking cap, black oxide finish, chisel tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSQ96505
Zoro #
G022721218
UPC #
020209096147
Country of Origin
United States

Details

Material
Steel
Item
Pry Bar Set
Number of Pieces
6
Type
Pry Bars
Includes
Pry Bar Holder
Features
Steel striking cap, black oxide finish, chisel tip
End Style
Chisel

Description

Tekton Angled End Handled Pry Bars are made with a bar stock that's heat-treated to balance strength and toughness. The black oxide finish won't flake or chip off. The end of the pry bar is angled for prying and positioning: slide in between materials or under objects with the pry bar's chisel tip, then use the angled end of the bar as a fulcrum to push apart or lift up the workpiece. The 1-inch diameter solid steel striking cap is designed to be struck by a hammer. The end of the cap directly contacts the bar stock so that any force you apply is effectively transferred through the tool. The large polypropylene handle is impact-resistant and unaffected by most fuel, solvents, and common chemicals. It's lightly textured to provide your hands extra grip when working. The included hanger is made from 12 gauge powder-coated steel with a textured finish. It's designed to fit Tekton pry bars and comes with two flanged screws for mounting. The top tabs secure the pry bars in the hanger so they can't fall off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.