Ball End and Flat End Hex L-Key Set with Holder and Rack, 43-Piece (0.050-3/4 in., 1.3-19 mm)

  • Mfr # KLX99301

  • Zoro # G911678814


product price:  $228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLX99301
Zoro #
G911678814
UPC #
020209073087
Country of Origin
Taiwan, Province of China

Description

The 24-Piece Ball End and Flat End Hex L-Key Set includes 1.310 mm ball end L-keys, 1119 mm flat end L-keys, a hex key holder, and a hex key rack. The ball end keys are made from 8660 nickel chromium molybdenum steel that's heat-treated to 5458 HRC and the flat end keys are made from 6150 chromium vanadium steel that's heat-treated to 4450 HRC. All of the keys are coated with a durable manganese phosphate finish that's resistant to corrosion. With the exception of the smallest sizes, Tekton L-keys are marked in two waysboth with a high-visibility laser marking and a stamped marking the 1.3 mm L-key is too small to laser mark and the 1.3, 1.5, and 2 mm keys are too small to stamp. The durable hex key holder has self-aligning key slots that allow keys to be removed and inserted without moving others out of the way, and the steel hex key rack has hex-shaped slots that allow larger keys to be taken in and out without resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.