Ball End Hex L-Key Set with Holder, 28-Piece (0.050-3/8 in., 1.3-10 mm)

  • Mfr # KLX91302

  • Zoro # G210757500


product price: $46.99
/ea

Key Features

Finish
Manganese Phosphate
Grip Style
Hex Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLX91302
Zoro #
G210757500
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Ball End Hex Key Set
Finish
Manganese Phosphate
Grip Style
Hex Key

Description

The TEKTON 28-pc. Ball End Hex L-Key Set includes the most common inch hex key sizes from 0.050 to 3/8 inch and 1.3 to 10 mm stored in durable holders with self-aligning key slots that allow keys to be removed and inserted without moving others out of the way. The L-keys are made with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle. As a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque. The L-keys are coated with a durable manganese phosphate finish that resistant to corrosion. With the exception of the smallest sizes, L-key sizes are marked in two waysœboth with a high-visibility laser marking and a stamped marking.


  • High Leverage œ We designed the keys to be longer in the largest sizes to increase leverage where it matters
  • 20-Degree Ball Angle Increases Access œ Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
  • Maximum Torque Strength œ We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
  • Clear Markings œ With the exception of the smallest sizes, Tekton L-key sizes are marked in two waysœboth with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
  • Quick Access and Low-Profile Organization œ We designed the holder to organize the L-keys facing forward so you can easily access each tool without having to move others out of the way; you can also face the L-keys to the side for a flat, low-profile organization solution
  • 13-pc. ball end hex L-keys: 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
  • 15-pc. ball end hex L-keys: 1.3, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10 mm
  • Black hex key holder
  • Red hex key holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.