Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Hex T-Handle Key Set, 10-Piece (2-10 mm)

  • Mfr # KTX90201

  • Zoro # G410369619


product price: $56.99
/ea

Key Features

Finish
Manganese Phosphate
Includes
2-10 mm
Nut Driver Handle Color
Black
Material
Alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTX90201
Zoro #
G410369619
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Hex Key Set
Number of Pieces
10
Finish
Manganese Phosphate
Includes
2-10 mm
Features
Ball end
Nut Driver Handle Color
Black
Material
Alloy steel

Description

  • •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
  • •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
  • •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
  • •20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
  • •Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
  • •Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.