Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Hex T-Handle Key Set with Stand, 21-Piece (5/64-3/8 in., 2-10 mm)

  • Mfr # KTX92301

  • Zoro # G610369785


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
5/64-3/8 in., 2-10 mm
Nut Driver Handle Color
Black
Finish
Manganese Phosphate
Material
Alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTX92301
Zoro #
G610369785
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Hex Key Set
Number of Pieces
21
Includes
5/64-3/8 in., 2-10 mm
Features
Ball end; Stands
Nut Driver Handle Color
Black
Finish
Manganese Phosphate
Material
Alloy steel

Description

  • •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
  • •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
  • •18 Gauge Steel Stand – Our custom T-handle benchtop stand is designed to guide each key into its slot, making it easy to store and retrieve your tools.
  • •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners.
  • •Markings and Finish – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.