Zoro Homepage

Blunt Pick and Hook Set with Pouch 5-Piece

  • Mfr # PNH90404

  • Zoro # G715914071


product price: $31.99
/ea

Key Features

Includes
Pouch
Material
Steel
Number of Pieces
5
Features
Blunt tips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNH90404
Zoro #
G715914071
UPC #
20209084083
Country of Origin
United States

Details

Includes
Pouch
Material
Steel
Item
Hook/Pick Set
Number of Pieces
5
Features
Blunt tips

Description

The Tekton 5-Piece Pick and Hook Set with Pouch has four picks and one hook for a variety of precise applications. The pick and hook tips come to a sharp 30-degree tapered point to keep the strength as close to the tip as possible. Two wings on the base of the blade help it resist being twisted or pulled out of the handle. The classic square handle is long and slender with contoured sides for overall versatility and maneuverability. The AISI 8650 steel shaft is made from a strong Ni-Cr-Mo alloy that's hardened to 50-54 HRC. The handle is made from glass-reinforced nylon that's resistant to fuels, oils, and chemicals. Set includes a compact roll-up pouch that keeps tools well-packed and unable to slide out. Our family of mini pry bar, pick, and hook products is made entirely in Michigan with only USA-sourced materials. Machining, bending, coining, handle molding, and press-fitting the handle and blade take place at our Grand Rapids, Michigan manufacturing facility.


  • Best for Precision Applications – Ideal for a broad range of other mechanical applications
  • Sharp Point for Precise Work – Each tip comes to a sharp 30-degree tapered point to keep the strength as close to the tip as possible
  • Resists Twisting Out – Two "wings" on the base of the blade help it resist being twisted or pulled out of the handle
  • Versatile Handle – The classic square handle is long and slender with contoured sides for overall versatility and maneuverability
  • Ideal for On-the-Go – Carry picks and hooks anywhere with the compact roll-up pouch that keeps tools well-packed and unable to slide out
  • 4-pc. picks: straight, 45-degree, compound, 90-degree
  • 130-degree hook
  • Pointed pick and hook pouch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.