Zoro Homepage

Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.)

  • Mfr # PNC91003

  • Zoro # G300618148


product price: $28.00
/ea

Key Features

Material
Steel
Number of Pieces
3
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNC91003
Zoro #
G300618148
UPC #
020209998007
Country of Origin
United States

Details

Material
Steel
Number of Pieces
3
Color
Gray

Description

The TEKTON 3-Piece Cold Chisel Set cuts rusted bolts and rivet heads and cleans burrs and rough edges off cast iron, steel, brass, bronze, copper, and aluminum. They're ideal in spaces too tight for a saw and they won't overheat the area like a torch. This set contains 1/2, 3/4, and 1 inch cold chisels. Made in USA.


  • •Cuts bolts, rods, and rivets, cleans off waste and slag, and shapes cast iron, steel, brass, bronze, copper, and aluminum
  • •Forged and machined from premium, high carbon steel
  • •Rough ground after forging, a second sharpening after heat treating produces a high-performance cutting edge
  • •Individual heat treatment allows the right balance of a hardened edge with a softer striking end
  • •Classic natural finish has a dry-touch, rust-preventative coating
  • •Made in USA
  • •3-pc. cold chisels: 1/2, 3/4, 1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.