
Combination Wrench Set, 19-Piece (1/4 - 1-1/4 in.)
Mfr # WCB90104
Zoro # G001928751
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
19
Finish
Chrome
Material
Chrome-Plated Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCB90104
Zoro #
G001928751
UPC #
20209058411
Country of Origin
Taiwan, Province of China
Details
Number of Pieces
19
Finish
Chrome
Material
Chrome-Plated Steel
Color
Chrome
Description
The TEKTON 19-pc. Combination Wrench Set is a complete inch set with every size from 1/4 - 1-1/4 in. Open end is angled 15° and the box end is designed to grip flat sides of fastener heads, not corners, to prevent round-off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.