Shop TEKTON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Combination Wrench Set, 58-Piece (1/4 - 2 in., 6 - 50 mm, Common Sizes)
- Mfr # WCB90309
- Zoro # G323396474
product price:Â
$
1,141.99
/ea
Key Features
Finish
Chrome
Includes
Combination Wrenches
Wrench Style
Combination
Head Offset Angle
15 Degrees
Wrench Length Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCB90309
- Zoro #
- G323396474
- UPC #
- 020209095195
- Country of Origin
- Taiwan, Province of China
- Finish
- Chrome
- Includes
- Combination Wrenches
- Wrench Style
- Combination
- Head Offset Angle
- 15 Degrees
- Measurement Type
- Metric, SAE
- Item
- Combination Wrench Set
- Number of Pieces
- 58
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 1/4 to 2 inch; 6 to 50 mm
Description
Each Tekton combination wrench is permanently marked with a stamped size marking on both sides for easy identification. The 12-point box end doubles the available access angles compared to a 6-point end. It is designed to contact and apply force to the sides of the fastener head rather than the corners, helping to prevent round-off. The 15-degree offset box end creates clearance for your fingers and makes it easier to reach around obstructions. To reduce the working swing arc in tight spaces, the open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.