Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set with Holder, 11-Piece (1/4 - 3/4 in.)

  • Mfr # WCB91101

  • Zoro # G4059891


product price: $55.00
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCB91101
Zoro #
G4059891
UPC #
020209058367
Country of Origin
Taiwan, Province of China

Details

Item
Combination Wrench Set,11-Piece (1/4-3/

Description

The TEKTON 11-pc. Combination Wrench Set is a complete inch set with every size from 1/4-3/4 in. Open end is angled 15° and the box end is designed to grip flat sides of fastener heads, not corners, to prevent round-off. Set comes with wrench holder, a versatile organization solution with a space-saving folding handle.
  • No Skipped Sizes: this 11-piece set contains a full range of wrenches from 1/4 inch to 3/4 inch
  • Space Saving Organization: the versatile wrench holder has a folding handle that saves space in your drawer or tool chest
  • Angled Open End: to reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
  • Offset Box End: the wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
  • Corrosion Resistant Finish: polished chrome finish easily wipes clean and protects wrenches from corrosion
  • 12-Point Box End: a 12-point box end doubles the access angles of a 6-point box end
  • 11-pc. combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • Wrench holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.