Combination Wrench Set with Modular Wrench Organizer, 25-Piece (1/4 - 3/4 in., 6 - 19 mm)

  • Mfr # WCB95301

  • Zoro # G210369796


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Measurement Type
SAE, Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCB95301
Zoro #
G210369796
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
1/4 to 3/4 in, 6 to 19 mm

Details

Item
Combination Wrench Set
Number of Pieces
25
Finish
Chrome
Measurement Type
SAE, Metric
Wrench Style
Combination

Description

A complete series of every size from 6 mm to 19 mm and 1/4 inch to 3/4 inch. Open ends are angled 15 Deg and box ends are designed to grip flat sides of fastener heads, not corners, to prevent round-off. Set comes with Modular Wrench Organizers, allowing you to customize your wrench organization system.


  • No Skipped Sizes: This 25-piece set contains a full range of wrenches from 6 mm to 19 mm, and 1/4 inch to 3/4 inch
  • Angled Open End: To reduce the working swing arc in tight spaces, the wrenches' open end is angled 15 degrees so the wrench can be flipped over with each rotation to engage the fastener twice as often
  • Offset Box End: The wrenches' box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
  • Corrosion Resistant Finish: Polished chrome finish easily wipes clean and protects wrenches from corrosion
  • 12-Point Box End: A 12-point box end doubles the access angles of a 6-point box end
  • Compact Custom Wrench Organization: Tekton modular wrench organizers allow you to customize your wrench organization system
  • 11-pc. inch combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • 14-pc. metric combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
  • 7-pc. large modular wrench organizers
  • 3-pc. small modular wrench organizers; Metric label sheet (6-39 mm); Inch label sheet (1/4 - 1-1/2 in.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.