Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench Set with Pouch, 27-Piece (6 - 32 mm)

  • Mfr # WCB94203

  • Zoro # G909910490


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
27
Finish
Chrome
Includes
Pouch
Measurement Type
Metric
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCB94203
Zoro #
G909910490
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
6 to 32 mm

Details

Number of Pieces
27
Finish
Chrome
Includes
Pouch
Measurement Type
Metric
Wrench Style
Combination
Head Offset Angle
15 Degrees

Description

A complete series of every size from 6 mm to 32 mm., the Tekton 27-pc Combination Wrench Set is compactly organized in a roll-up pouch that keeps wrenches well-packed and unable to slide out. Open ends are angled 15° and box ends are designed to grip flat sides of fastener heads, not corners, to prevent round-off.


  • •No Skipped Sizes: this 27-piece set contains a full range of wrenches from 6mm to 32mm
  • •Open end is angled 15 degrees so the wrench can be flipped over to engage fasteners twice as often in tight spaces
  • •12-point box end doubles the access angles of a 6-point and is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
  • •Box end opening is designed to grip flat sides of fastener heads, not corners, to prevent round-off
  • •Includes compact roll-up pouch that keeps wrenches well-packed and unable to slide out
  • •27-pc. inch combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mm
  • •Wrench pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.