Zoro Homepage

Combination Wrench Set with Rack, 14-Piece (6 - 19 mm)

  • Mfr # WCB91203

  • Zoro # G509910494


product price: $74.59
/ea

Key Features

Number of Pieces
14
Finish
Chrome
Includes
Wrench Rack
Measurement Type
Metric
Head Size
6 to 19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCB91203
Zoro #
G509910494
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
6 to 19 mm

Details

Number of Pieces
14
Finish
Chrome
Includes
Wrench Rack
Measurement Type
Metric
Wrench Style
Combination
Head Offset Angle
15 Degrees

Description

A complete series of every size from 6mm to 19mm, the TEKTON 14-pc. Combination Wrench Set is compactly organized in a wrench organizer rack. Open ends are angled 15° and box ends are designed to grip flat sides of fastener heads, not corners, to prevent round-off.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.