Shop TEKTON
See all product information
Create Account
Compact Shop Scissors with Cutting Notch
- Mfr # PSR00120
- Zoro # G423532994
product price:Â
$
17.99
/ea
Key Features
Features
Cutting Notch
Cutting Edge
Serrated, Knife
Cutting Length
1.4 in
Overall Length
5-1/2 in
Handle Material
Coated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSR00120
- Zoro #
- G423532994
- UPC #
- 020209094723
- Country of Origin
- Taiwan, Province of China
- Features
- Cutting Notch
- Cutting Edge
- Serrated, Knife
- Handle Material
- Coated Steel
- Scissor Type
- Micro-serrated
- Item
- Scissor
- Tip Shape
- Blunt
- Blade Material
- Stainless Steel
- Handle Style
- Oval
- Blade End Style
- Angled
Dimensions
- Cutting Length
- 1.4 in
- Overall Length
- 5-1/2 in
Description
Tekton compact shop scissors have short, stout blades for high-leverage cutting without twisting. Unlike smooth-blade scissors, the micro-serrated blade grips the material so it doesn't slip or get pushed out during the cut. The serrated edge isn't meant to be sharpened and may leave a slightly textured cut. A notch near the pivot screw helps trap and apply more leverage to cut thicker material like soft stranded wire, rope, and tubing. Thick oval handles give you two ways to hold the scissors. Use your fingers in the loops for precise control, or grip the outside for more leverage when cutting tougher material. At 5.5 inches long, these scissors are compact enough to carry in your pocket or tool bag. A glass-reinforced nylon sheath is included to keep the blades covered for safe carry. The blades of the scissors are made of high-carbon stainless steel with molybdenum and vanadium, hardened to HRC 58 - 60. The T30 bolt is made of JIS SCM435 Chromium-Molybdenum (Cr-Mo) alloy steel and the 10 mm nut is made of A2-70 stainless steel. The handles are made of glass-reinforced nylon. The scissors have many uses around the shop, including cutting electrical tape, rope, cardboard, paperboard, soft wire, wood edge banding, zip ties, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.