Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compound Blunt Pick 1/8 Inch x 3 Inch

  • Mfr # PNH24109

  • Zoro # G814739896


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Overall Length
6.6 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNH24109
Zoro #
G814739896
UPC #
020209080511
Country of Origin
United States

Dimensions

Overall Length
6.6 in

Details

Item
Bent Pick
Tip Style
Compound Bent Pick
Finish
Black Oxide

Description

The Tekton Compound Blunt Pick 1/8 Inch x 3 Inch is best suited for precision applications. The compound bend of the pick makes it ideal for tasks that require light prying and twisting, such as removing O-rings. The rounded tip has a 0.040 inch diameter about the size of a ballpoint pen that reduces the risk of damage to soft or fragile workpieces. Two wings on the base of the blade help it resist being twisted or pulled out of the handle. The classic square handle is long and slender with contoured sides for overall versatility and maneuverability. The AISI 8650 steel shaft is made from a strong Ni-Cr-Mo alloy that's hardened to 50-54 HRC. The handle is made from glass-reinforced nylon that's resistant to fuels, oils, and chemicals.


  • •Ideal for Precision Applications – The compound bend of this pick makes it ideal for tasks that require light prying and twisting, such as removing O-rings
  • •Blunt Point for Delicate Work – The rounded tip has a 0.040 inch diameter (about the size of a ballpoint pen) that reduces the risk of damage to soft or fragile workpieces
  • •Resists Twisting Out – Two "wings" on the base of the blade help it resist being twisted or pulled out of the handle
  • •Versatile Handle – The classic square handle is long and slender with contoured sides for overall versatility and maneuverability
  • •Manufactured in Michigan – Tekton's family of picks, hooks, and mini pry bars is made entirely in Michigan with only USA-sourced materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.