Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compound Hook 1/8 Inch x 3 Inch

  • Mfr # PNH21108

  • Zoro # G914129849


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Material
Steel
Finish
Black Oxide
Tip Style
Compound Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNH21108
Zoro #
G914129849
UPC #
020209076477
Country of Origin
United States

Details

Item
Compound Hook
Material
Steel
Finish
Black Oxide
Tip Style
Compound Hook

Description

The Tekton Compound Hook 1/8 Inch x 3 Inch features a hook that is bent in two different planes. This hook is best suited for precision applications, including retrieving, pulling, and pushing. Twist the handle to securely capture and extract objects in hard-to-reach areas. The tip of the hook comes to a sharp 30-degree tapered point to keep the strength as close to the tip as possible. Two wings on the base of the blade help it resist being twisted or pulled out of the handle. The classic square handle is long and slender with contoured sides for overall versatility and maneuverability. The AISI 8650 steel shaft is made from a strong Ni-Cr-Mo alloy that's hardened to 5054 HRC. The handle is made from glass-reinforced nylon that's resistant to fuels, oils, and chemicals.


  • Best for Precision Applications œ Twist the handle to securely capture and extract objects in hard-to-reach areas
  • Compound Hook Geometry œ The hook is bent in two different planes and comes to a sharp 30-degree tapered point to keep the strength as close to the tip as possible
  • Resists Twisting Out œ Two "wings" on the base of the blade help it resist being twisted or pulled out of the handle
  • Versatile Handle œ The classic square handle is long and slender with contoured sides for overall versatility and maneuverability
  • Manufactured in Michigan œ Our family of mini pry bar, pick, and hook products is made entirely in Michigan with only USA-sourced materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.