Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compound Pick 1/8 Inch x 3 Inch

  • Mfr # PNH21110

  • Zoro # G814129840


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Material
Steel
Finish
Black Oxide
Tip Style
Compound Pick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNH21110
Zoro #
G814129840
UPC #
020209076507
Country of Origin
United States

Details

Item
Compound Pick
Material
Steel
Finish
Black Oxide
Tip Style
Compound Pick

Description

The Tekton Compound Pick 1/8 Inch x 3 Inch features a pick that is bent in two different planes. This pick is best suited for precision applications that require light prying and twisting, such as removing O-rings. The tip of the pick comes to a sharp 30-degree tapered point to keep the strength as close to the tip as possible. Two wings on the base of the blade help it resist being twisted or pulled out of the handle. The classic square handle is long and slender with contoured sides for overall versatility and maneuverability. The AISI 8650 steel shaft is made from a strong Ni-Cr-Mo alloy that's hardened to 5054 HRC. The handle is made from glass-reinforced nylon that's resistant to fuels, oils, and chemicals.


  • Best for Precision Applications œ The compound bend of this pick makes it ideal for tasks that require light prying and twisting, such as removing O-rings
  • Compound Pick Geometry œ The pick is bent in two different planes and comes to a sharp 30-degree tapered point to keep the strength as close to the tip as possible
  • Resists Twisting Out œ Two "wings" on the base of the blade help it resist being twisted or pulled out of the handle
  • Versatile Handle œ The classic square handle is long and slender with contoured sides for overall versatility and maneuverability
  • Manufactured in Michigan œ Our family of mini pry bar, pick, and hook products is made entirely in Michigan with only USA-sourced materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.