Crowfoot Wrench, Steel, 1 1/2 in L
- Mfr # WCF16214
- Zoro # G322842187
product price:Â
$
18.49
/ea
Key Features
Head Style
Flare Nut
Drive Size
3/8 in
Finish
Satin Nickel
SAE or Metric
Metric
Socket Sizes
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCF16214
- Zoro #
- G322842187
- UPC #
- 020209989951
- Country of Origin
- United States
- Head Style
- Flare Nut
- Finish
- Satin Nickel
- SAE or Metric
- Metric
- Standards
- ASME B107
- Ratcheting
- No
- Opening Type
- 6-Point Flare Nut
- Number of Points
- 6
- Material
- Steel
- Item
- Crowfoot Wrench
- Insulated
- No
- Weight
- 0.08 lb
- Box End Type
- 6-Point Box End
- Color
- Nickel
- Measurement Type
- Metric
- Tether Style
- Not Tether Capable
- Shell Material
- Steel
- Wire Color
- Nickel
- Traction Material
- Steel
Dimensions
- Drive Size
- 3/8 in
- Socket Sizes
- 14 mm
- Head Thickness
- 19/32 in
- Overall Length
- 1 1/2 in
- Head Size
- 14 mm
- Overall Width
- 29/32 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Crowfoot Wrench, Steel, Satin Nickel, Drive Size 3/8 in, Head Size 14 mm, Overall Length 1 1/2 in, Overall Width 29/32 in, Nonsparking No, Non-Magnetic No, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.