Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dead Blow Hammer Set, 2-Piece (156, 200 oz.)

  • Mfr # HDB97002

  • Zoro # G022721263


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Head Material
Polyurethane
Number of Pieces
2
Handle Material
Polyurethane
Includes
156, 200 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB97002
Zoro #
G022721263
UPC #
020209095713
Country of Origin
United States

Details

Head Material
Polyurethane
Number of Pieces
2
Handle Material
Polyurethane
Item
Dead Blow Sledge Hammer Set
Includes
156, 200 oz.

Description

Tekton dead blow sledge hammers have steel shot inside the head of each hammer to reduce the post-strike rebound that is common with other hammers and mallets, allowing for better-controlled hits to the workpiece. The hot-cast polyurethane jackets are highly resistant to chipping, cracking, and tearing. The contoured handles and their textured surfaces provide a comfortable, nonslip grip for hammering. The flared ends of the handles help prevent them from slipping out of your hands. A flat section on the top of each head lets the hammer stand handle-up to keep the handle off the ground and makes it easy to pick up when you need it again. This set includes 156 and 200 oz. dead blow sledge hammers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.