
Dead Blow Hammer Set, 2-Piece (88, 152 oz.)
Mfr # HDB97001
Zoro # G722721303
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
2
Includes
88, 152 oz.
Handle Material
Polyurethane
Head Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDB97001
Zoro #
G722721303
UPC #
020209095706
Country of Origin
United States
Details
Number of Pieces
2
Item
Dead Blow Sledge Hammer Set
Includes
88, 152 oz.
Handle Material
Polyurethane
Head Material
Polyurethane
Description
Tekton dead blow sledge hammers have steel shot inside the head of each hammer to reduce the post-strike rebound that is common with other hammers and mallets, allowing for better-controlled hits to the workpiece. The hot-cast polyurethane jackets are highly resistant to chipping, cracking, and tearing. The contoured handles and their textured surfaces provide a comfortable, nonslip grip for hammering. The flared ends of the handles help prevent them from slipping out of your hands. A flat section on the top of each head lets the hammer stand handle-up to keep the handle off the ground and makes it easy to pick up when you need it again. This set includes 88 and 152 oz. short handle dead blow sledge hammers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.