Zoro Homepage

Dead Blow Hammer Set, 7-Piece (8, 13, 21, 26, 39, 45, 53 oz.)

  • Mfr # HDB93005

  • Zoro # G922721271


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Head Material
Polyurethane
Handle Material
Polyurethane
Number of Pieces
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB93005
Zoro #
G922721271
UPC #
020209095690
Country of Origin
United States

Details

Head Material
Polyurethane
Handle Material
Polyurethane
Item
Dead Blow Hammer Set
Number of Pieces
7

Description

Tekton dead blow hammers have steel shot inside the head of each hammer to reduce the post-strike rebound that is common with other hammers and mallets, allowing for better-controlled hits to the workpiece. The hot-cast polyurethane jackets are highly resistant to chipping, cracking, and tearing. The contoured handles and their textured surfaces provide a comfortable, nonslip grip for hammering. The flared ends of the handles help prevent them from slipping out of your hands. This set includes 8, 13, 21, 26, 39, 45, and 53 oz. dead blow hammers.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.