Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dead Blow Hammer Set, 8-Piece, 8, 13, 21, 26, 39, 45, 53, 88 oz.

  • Mfr # HDB93004

  • Zoro # G816180283


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Polyurethane
Includes
8, 13, 21, 26, 39, 45, 53, 88 oz. dead blow hammers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB93004
Zoro #
G816180283
UPC #
20209087794
Country of Origin
United States

Details

Item
Dead Blow Hammer Set
Handle Material
Polyurethane
Includes
8, 13, 21, 26, 39, 45, 53, 88 oz. dead blow hammers

Description

Tekton Deadblow Hammers reduce the post-strike rebound that is common with other hammers and mallets, allowing for better controlled hits to the workpiece. Unlike lead or other common fill material, steel shot inside the head of the dead blow hammer flows smoothly without sticking or clumping and won't degrade over time. The all-steel construction is jacketed with a thick, hot cast polyurethane that's highly resistant to chipping, cracking, and tearing, but soft enough to avoid marring delicate work surfaces.


  • Less Rebound, Greater Control – Dead blow hammers reduce the post-strike rebound that is common with other hammers, allowing for better controlled hits to the workpiece
  • Nonslip Grip – The textured handle surface provides a comfortable grip for hammering
  • Flared Handle The end of the handle is flared to prevent it from slipping out of your hand
  • Durable Outer Jacket – Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing
  • Made in USA
  • 8-pc. deadblow hammers: 8, 13, 21, 26, 39, 45, 53, 88-oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.