Zoro Homepage

Everybit Precision Tool Kit (27-Piece)

  • Mfr # 2830

  • Zoro # G8860691


product price: $16.29
/ea

Key Features

Overall Length
4.3"
Number of Pieces
27
Includes
Features
Specifically Designed For Repairing Mobile Phones, Tablets, Laptops, Game Systems, Wristwatches, and Eyeglasses, Precision Driver has a Free-Spinning Endcap that Allows Constant Finger Pressure to be Applied While Turning, Sludger Lets you Safely Pry Open Housings without Damage
SAE or Metric
SAE, Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830
Zoro #
G8860691
UPC #
020209028308
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.3"
Tip Size
0.8mm, 1.2mm, 1mm, 1.5mm, 2.5mm, 4mm, 5mm, #000, #00, #0, #1, T3, T4, T5, TR6, TR7, TR8, TR9, TR10, TR15
Width
2.5 in.
Length
4.3 in.
Height
1.5 in.

Details

Item
Precision Tool Kit
Number of Pieces
27
Includes
Features
Specifically Designed For Repairing Mobile Phones, Tablets, Laptops, Game Systems, Wristwatches, and Eyeglasses, Precision Driver has a Free-Spinning Endcap that Allows Constant Finger Pressure to be Applied While Turning, Sludger Lets you Safely Pry Open Housings without Damage
SAE or Metric
SAE, Metric
Weight
0.3 lb.
Bit Style
Slotted, Phillips, Star

Description

Everybit Precision Tool Kit,27 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.