
Flat End Hex L-Key Set, 15-Piece 7/16-3/4 in., 11-19 mm
Mfr # KLX90301
Zoro # G714129810
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Finish
Manganese phosphate
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KLX90301
Zoro #
G714129810
UPC #
020209080337
Country of Origin
Taiwan, Province of China
Details
Item
Hex Key Set
Finish
Manganese phosphate
Material
Steel
Description
The Tekton 15-Piece Hex L-Key Set includes 7/163/4 inch and 1119 mm L-keys. The L-keys are made from 6150 chromium vanadium steel that's heat-treated to 4450 HRC and coated with a durable manganese phosphate finish that's resistant to corrosion. We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency. The L-key sizes are marked with a high-visibility laser marking and a stamped marking.
- High Leverage œ We designed these L-keys to be longer to increase leverage when it matters
- Two Measures of Tolerance Control œ We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
- 6150 Steel œ We make our keys with 6150 chromium vanadium steel that's heat-treated to 44œ50 HRC to produce tools that are hard, but not brittle
- Corrosion-Resistant Finish œ We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion
- Clear Markings œ Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking
- 6-pc. flat end hex L-key wrenches: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- 9-pc. flat end hex L-key wrenches: 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.