Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat End Hex L-Key Set, 9-Piece (11-19 mm)

  • Mfr # KLX90201

  • Zoro # G710369821


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Includes
11-19 mm
Finish
Manganese Phosphate
Nut Driver Handle Color
Black
Material
Alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLX90201
Zoro #
G710369821
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Hex Key Set
Number of Pieces
9
Includes
11-19 mm
Features
Flat end
Finish
Manganese Phosphate
Nut Driver Handle Color
Black
Material
Alloy steel

Description

  • •High Leverage –We designed these L-keys to be longer than most other 'jumbo'-sized keys in order to increase leverage when it matters
  • •Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
  • •6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44-50 HRC to produce tools that are hard, but not brittle
  • •Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that’s resistant to corrosion
  • •Clear Markings – Tekton L-key sizes are marked in two ways, with a high-visibility laser marking and a stamped marking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.