Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat End Hex L-Key Set with Holder, 23-Piece 0.050-3/8 in., 1.3-10 mm

  • Mfr # KLX91305

  • Zoro # G314129845


product price: $36.99
/ea

Key Features

Material
Steel
Finish
Manganese phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLX91305
Zoro #
G314129845
UPC #
020209082652
Country of Origin
Taiwan, Province of China

Details

Item
Hex Key Set
Material
Steel
Finish
Manganese phosphate

Description

The Tekton 23-Piece Flat End Hex L-Key Set includes 0.0503/8 inch and 1.310 mm flat end hex L-keys with holders. The keys are made from 8660 nickel chromium molybdenum steel that's heat-treated to 5458 HRC. The keys are coated with a durable manganese phosphate finish that's resistant to corrosion. With the exception of the smallest sizes, Tekton L-keys are marked in two waysboth with a high-visibility laser marking and a stamped marking the 0.050 in. and 1.3 mm keys are too small to laser mark and the 0.050 in., 1/16 in., 5/64 in., 1.3 mm, 1.5 mm, and 2 mm keys are too small to stamp. The durable hex key holders have self-aligning key slots that allow keys to be removed and inserted without moving others out of the way.


  • Tight Fit with Fasteners œ In order to create a reliable, tight fit with fasteners, our L-keys are slightly larger in size with narrower tolerances than most competitors that follow the ASME standards
  • Two Measures of Tolerance Control œ We measure our hex key tolerances from point-to-point and side-to-side to ensure the highest standards of dimensional accuracy and consistency
  • 8660 Steel œ We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to 54œ58 HRC to produce tools that are hard, but not brittle
  • Corrosion-Resistant Finish œ We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion
  • Clear Markings œ With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.