Zoro Homepage

Flat End Hex L-Key Set with Rack, 15-Piece 7/16-3/4 in., 11-19 mm

  • Mfr # KLX92301

  • Zoro # G614129781


product price: $182.00
/ea
Free Shipping & Returns

Key Features

Finish
Manganese phosphate
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLX92301
Zoro #
G614129781
UPC #
020209080375
Country of Origin
Taiwan, Province of China

Details

Item
Hex Key Set
Finish
Manganese phosphate
Material
Steel

Description

The Tekton 15-Piece Hex L-Key Set includes 7/163/4 inch and 1119 mm L-keys with hex key racks. The L-keys are made from 6150 chromium vanadium steel that's heat-treated to 4450 HRC and coated with a durable manganese phosphate finish that's resistant to corrosion. We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency. The L-key sizes are marked with a high-visibility laser marking and a stamped marking. In the included racks, the keys rest in hex-shaped slots, making it easy to take the tools in and out without resistance. Each slot in the rack is made to fit a specific L-key size. The handles on either side of the racks make it easy to lift out of a drawer. The racks are made from 12 gauge steel with a textured powder-coat finish and include size label sheets.


  • High Leverage œ We designed these L-keys to be longer to increase leverage when it matters
  • Two Measures of Tolerance Control œ We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
  • 6150 Steel œ We make our keys with 6150 chromium vanadium steel that's heat-treated to 44œ50 HRC to produce tools that are hard, but not brittle
  • Corrosion-Resistant Finish œ We coat all of our keys with a durable manganese phosphate finish that's resistant to corrosion
  • Clear Markings œ Tekton L-key sizes are marked in two ways: with a high-visibility laser marking and a stamped marking
  • 6-pc. flat end hex L-key wrenches: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • 9-pc. flat end hex L-key wrenches: 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
  • 6-tool hex L-key rack with label sheet
  • 9-tool hex L-key rack with label sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.