Zoro Homepage

Flat Steel Face Dead Blow Hammer Set, 3-Piece (36, 43, 50 oz.)

  • Mfr # HDB94001

  • Zoro # G412219677


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Handle Material
Polyurethane
Features
Flat Steel Face
Handle Color
Red
Includes
3-pc. Flat Steel Face Dead Blow Hammers: 36, 43, 50 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB94001
Zoro #
G412219677
UPC #
020209072844
Country of Origin
United States

Details

Item
Dead Blow Hammer
Handle Material
Polyurethane
Features
Flat Steel Face
Handle Color
Red
Includes
3-pc. Flat Steel Face Dead Blow Hammers: 36, 43, 50 oz.
Number of Pieces
3

Description

Tekton Dead Blow Hammers contain round steel shot inside the head to reduce post-strike rebound and allow for better-controlled hits to the workpiece. The hammers have two flat striking faces that are made of 4140 chromium-molybdenum steel heat-treated to 52 HRC and are jacketed with a hot cast polyurethane that's highly resistant to chipping, cracking, and tearing. The contoured handles and their textured surfaces provide a comfortable, nonslip grip for hammering, and the ends of the handles flare out prevent them from slipping out of your hand.


  • •Less Rebound, Greater Control – Steel shot inside the hammer head reduces rebound
  • •Durable Outer Jacket – Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing
  • •Two Flat Faces – The striking faces are made from 4140 Cr-Mo steel heat-treated to 53 HRC
  • •Nonslip Grip – The textured handle surface provides a comfortable grip for hammering
  • •Multiple Hammer Lengths – Shorter and longer handle options provide additional access and leverage
  • •Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.