Zoro Homepage

Gripping, Cutting, and Locking Pliers Set with Open Top Drawer and Rack (12-Piece)

  • Mfr # PLR96001

  • Zoro # G322721307


product price: $331.99
/ea
Free Shipping & Returns

Key Features

For Use With
L-Boxx System
Includes
Modular stacking drawer and rack
Handle Style
Dipped
Features
Push Button for Quick Adjustments; Fine and Coarse teeth; V-shaped Jaw; Textured PVC-based Handle Grips; Foam Liner with Constrasting Colors for Identification
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR96001
Zoro #
G322721307
UPC #
020209094105
Country of Origin
Taiwan, Province of China

Details

For Use With
L-Boxx System
Includes
Modular stacking drawer and rack
Handle Style
Dipped
Features
Push Button for Quick Adjustments; Fine and Coarse teeth; V-shaped Jaw; Textured PVC-based Handle Grips; Foam Liner with Constrasting Colors for Identification
Item
Pliers Set
Number of Pieces
12

Description

This Tekton pliers set is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes a range of gripping, cutting, and locking pliers in an open top drawer and stacking drawer rack. The handles on the side of the stacking drawer rack provide stability when latching components together. Press both side handles in and lift up to remove the drawer from the stack. The open top drawer offers quick access to drawer contents without taking apart your organization stack. An included write-on label allows for easy identification of drawer contents. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.