Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groove Joint Pliers Set, 3-Piece (7, 10, 13 in.)

  • Mfr # 90394

  • Zoro # G8861050


product price: $60.59
/ea

Key Features

Includes
3-pc. groove joint pliers: 7, 10, 12-3/4 in.
Features
Angled Teeth, Interlocking Tongue and Grooves, Adjustable Fastener, Comfortable Handles
Overall Length
7.6"
Handle Style
Non Slip Grip
Weight
2.46 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90394
Zoro #
G8861050
UPC #
020209903940
Country of Origin
United States

Dimensions

Overall Length
7.6"

Details

Item
Groove Joint Plir Set,7/10/12-3/4" 3pcs.
Includes
3-pc. groove joint pliers: 7, 10, 12-3/4 in.
Features
Angled Teeth, Interlocking Tongue and Grooves, Adjustable Fastener, Comfortable Handles
Handle Style
Non Slip Grip
Weight
2.46 lb.

Description

Groove Joint Plir Set,7/10/12-3/4 In. 3pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.