Shop TEKTON

Hand Tool Set

  • Mfr # OLB94207

  • Zoro # G622808173


product price: 
$
347.99
/ea
Free Shipping & Returns

Key Features

Tool Storage Width
13 1/2 in
Putty Knives and Scrapers Included
None
Tool Storage Height
4 in
Number of Wrenches
26
Inspection and Retrieving Tools Included
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OLB94207
Zoro #
G622808173
UPC #
020209078129
Country of Origin
United States
Putty Knives and Scrapers Included
None
Number of Wrenches
26
Inspection and Retrieving Tools Included
None
Item
Hand Tool Set
Striking and Struck Tools Included
None
Tool Storage Color
Red; Black
Number of Drawers
1
Insulated
Uninsulated
Includes
Stacking Rack with Drawer
Tool Storage Material
ABS Plastic, Foam
Compatible Tool Storage Manufacturer Model Number
OLB11021, OLB11022, OLB94020, OLB94021, OLB94022, OLB94023, OLB94024, OLB94206, OLB94207, OLB94701, OLB94801, OLB99006, OLB99007, PLR96001
Measurement Type
Metric
HVAC Tools Included
None
Wrenches Included
(12) Crowfoot Wrenches, (14) Angle Head Wrenches
Measuring and Testing Tools Included
None
Electrical and Telecom Tools Included
None
Tool Storage Type
Modular Tool Drawer with Foam Inserts
Standards
ASME B107
Plumbing Tools Included
None
Number of Pieces
26
Primary Application
Automotive
Tool Families Included
Wrenches
Foam Inserts Included
Yes
Includes Casters
No
Abrasives and Finishing Tools Included
None
Material
Steel
Finish
Satin Nickel
SAE or Metric
Metric
Head Angle
30/60°
For Use With
L-Boxx Family

Description

Hand Tool Set, Tool Storage Type Modular Tool Drawer with Foam Inserts, Measurement Type Metric, Drive Size Not Applicable, Number of Pieces 26, Pliers Included Not Applicable, Screwdrivers, Keys, and Bits Included Not Applicable, Sockets, Drive Tools, and Accessories Included Not Applicable, Wrenches Included (12) Crowfoot Wrenches, (14) Angle Head Wrenches, Striking and Struck Tools Included None, Cutting Tools Included Not Applicable, Plumbing Tools Included None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.