
Hex High-Torque Black Oxide Blade Screwdriver Set, 9-Piece 5/64-3/32, 1/8-5/16 in.
Mfr # DHX91102
Zoro # G516444937
product price: $36.00
/eaKey Features
Tip Style
Hex
Includes
9 Inch Hex Screwdrivers
Number of Pieces
9
Handle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHX91102
Zoro #
G516444937
UPC #
20209091517
Country of Origin
United States
Details
Tip Style
Hex
Item
Screwdriver Set
Includes
9 Inch Hex Screwdrivers
Number of Pieces
9
Handle Material
Polypropylene
Description
Tekton Hex High-Torque Black Oxide Screwdrivers have tips that are at least twice the depth of the corresponding socket head cap screws for full engagement. The handle's three-sided geometry directly engages the structure of your hand, instead of relying on friction with your skin, so you can apply high force with less fatigue. Round sections at the front and back ends of the handle allow you to spin long, finely threaded fasteners quickly and continuously. The overmolded grip provides a nonslip surface that is permanently bonded to the handle and won't degrade or become sticky over time. The polypropylene handle is reinforced with calcium carbonate for dimensional stability, making it resistant to extreme temperatures, gases, fuels, oils, grease, cleaners, and solvents. We use a molding process that forms the handle around the blade, rather than forcing the blade into a premade handle; the result is a straighter blade that cant twist out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.