Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Torque Black Oxide Blade Nut Driver Set, 5-Piece (6-10 mm)

  • Mfr # DHD91201

  • Zoro # G007676663


product price: $28.39
/ea

Key Features

Number of Pieces
5
SAE or Metric
Metric
Handle Material
Polypropylene
Finish
Black Oxide
Sizes Included
6, 7, 8, 9, 10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHD91201
Zoro #
G007676663
UPC #
020209987391
Country of Origin
United States

Dimensions

Sizes Included
6, 7, 8, 9, 10 mm

Details

Number of Pieces
5
SAE or Metric
Metric
Handle Material
Polypropylene
Finish
Black Oxide

Description

Uniquely designed, the handle is a versatile combination of torque and speed Its threesided geometry engages the structure of your hand, not just friction against your skin, to turn the driver This means you can comfortably apply much more force, even when your hand is greasy or tired For long, finely threaded fasteners, round top and bottom sections allow your fingertips to spin the driver quickly and smoothly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.