
Insulated Phillips, Slotted, Square Drivers and Pliers Set, 11-Piece
Mfr # TEK99005
Zoro # G922721134
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
11
Head Style
Long Nose, Cutting, Combination
Finish
Insulated
Includes
Insulated Drivers and Pliers
Screwdriver Tip Style
Phillips, Slotted, Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEK99005
Zoro #
G922721134
UPC #
020209094891
Country of Origin
Germany
Details
Number of Pieces
11
Head Style
Long Nose, Cutting, Combination
Finish
Insulated
Includes
Insulated Drivers and Pliers
Screwdriver Tip Style
Phillips, Slotted, Square
Item
Insulated Tool Kit
Color
Yellow, Red
Description
Tekton insulated pliers and screwdrivers have insulated handles to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. This set includes combination, long nose, and diagonal cutting insulated pliers and Phillips (JIS compatible), slotted, and square insulated screwdrivers. The jaws on the combination pliers have six work zones: a wire cutter for fast, clean cuts, flat tips for even clamping, hex-grip teeth for turning hex bolts, coarse teeth for an aggressive bite, fine teeth for controlled gripping, and a wire groove for holding a single wire. The jaws on the long nose pliers have five work zones: serrated surfaces at the tip for controlled gripping, smooth surfaces in the middle for non-marring clamping, coarse teeth for an aggressive bite, a knife-to-knife wire cutter, and hex-grip teeth that can turn bolts in a pinch. The diagonal cutting pliers have a 0.9 inch cutting capacity for a variety of wire and cable sizes. On the screwdrivers, the shank diameter is reduced so the insulation can be molded flush with the tip, giving you access to screws in narrow, recessed holes. Each driver has the tip size engraved in three locations with high-contrast laser markings. The handle is molded around the shank, creating a solid connection that is stronger and straighter than simply pressing the shank into a premade handle. The tip is precisely machined and coated with black manganese phosphate, creating a slightly rough surface that enhances screw engagement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.