Insulated Phillips, Slotted, Square Drivers and Pliers Set with Open Top Drawer and Rack, 11-Piece

  • Mfr # OLB94901

  • Zoro # G522721138


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow, Red
Includes
Modular stacking storage and foam organizer
Screwdriver Tip Style
Phillips, Slotted, Square
For Use With
L-Boxx Family
Head Style
Long Nose, Cutting, Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB94901
Zoro #
G522721138
UPC #
020209094839
Country of Origin
Germany

Details

Color
Yellow, Red
Item
Insulated Tool Kit
Includes
Modular stacking storage and foam organizer
Screwdriver Tip Style
Phillips, Slotted, Square
For Use With
L-Boxx Family
Head Style
Long Nose, Cutting, Combination
Finish
Insulated
Number of Pieces
11

Description

This Tekton tool set is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes Phillips (JIS compatible), slotted, and square insulated screwdrivers and combination, long nose, and cutting insulated pliers in an open top drawer and stacking drawer rack. The handles on the side of the stacking drawer rack provide stability when latching components together. Press both side handles in and lift up to remove the drawer from the stack. The open top drawer offers quick access to drawer contents without taking apart your organization stack. The included write-on label allows for easy identification of drawer contents. The laser-marked foam layout is designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.