
Insulated Pliers Set, 3-Piece (Combination, Long Nose, Diagonal Cutting)
Mfr # PLR90002
Zoro # G322721161
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Features
Insulated handles, flared handles, enamel coating, tether capable
Handle Style
Insulated
Number of Pieces
3
Includes
Pliers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR90002
Zoro #
G322721161
UPC #
020209094846
Country of Origin
Germany
Details
Features
Insulated handles, flared handles, enamel coating, tether capable
Handle Style
Insulated
Item
Insulated Plier Set
Number of Pieces
3
Includes
Pliers
Description
Tekton insulated pliers have insulated handles to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are individually tested and VDE certified in accordance with IEC 60900. This set includes combination, long nose, and diagonal cutting insulated pliers. The stout jaws on the combination pliers offer six distinct work zones: a wire cutter for fast, clean cuts, flat tips for even clamping, hex-grip teeth for turning hex bolts, coarse teeth for an aggressive bite, fine teeth for controlled gripping, and a wire groove for holding a single wire. The jaws on the long nose pliers have five distinct work zones: serrated surfaces at the tip for controlled gripping, smooth surfaces in the middle for non-marring clamping, coarse teeth for an aggressive bite, a knife-to-knife wire cutter, and hex-grip teeth that can turn bolts in a pinch. The diagonal cutting pliers have a 0.9 inch cutting capacity for a variety of wire and cable sizes. Two opposing knives meet in the center, offering clean wire cuts with less effort. The tops of the handles are flared to give your hand a positive stop to push against without slipping towards the conductive head of the pliers. The body of the pliers is made of drop-forged steel that's oil-hardened to 43 - 45 HRC and enamel-coated. The yellow handle core is made of hard polypropylene and the red handle overmold is made of soft, grippy thermoplastic elastomer (TPE).
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.