Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Pliers Set with Mini Stacking Tool Box, 3-Piece (Combination, Long Nose, Diagonal Cutting)

  • Mfr # PLR96002

  • Zoro # G522721220


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Insulated
Features
Insulated handles, flared handles, enamel coating, tether capable
Includes
Pliers, Mini Stacking Tool Box
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLR96002
Zoro #
G522721220
UPC #
020209094853
Country of Origin
Germany

Details

Handle Style
Insulated
Features
Insulated handles, flared handles, enamel coating, tether capable
Includes
Pliers, Mini Stacking Tool Box
Number of Pieces
3
Item
Insulated Plier Set

Description

This Tekton tool set is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes combination, long nose, and diagonal cutting insulated pliers in a Mini Stacking Tool Box. The handle on the top of the stacking tool box allows multiple boxes latched together to be carried. Press both side latches in and lift up to remove the box from a stack. The foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.