Zoro Homepage

L-Boxx Open Drawer in Rack, Plastic, Red

  • Mfr # OLB94010

  • Zoro # G314129791


product price: $43.69
/ea

Key Features

Series
L-Boxx
Material
Plastic
Color
Red
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB94010
Zoro #
G314129791
UPC #
020209082843
Country of Origin
Germany

Details

Item
Open Drawer in Rack
Series
L-Boxx
Material
Plastic
Color
Red
Number of Compartments
1

Description

The Tekton Open Top Drawer in Stacking Drawer Rack is part of the L-BOXX Stacking Organization System and connects with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. This set includes an open top drawer and a stacking drawer rack. The open-top drawer offers quick access to drawer contents without taking apart your organization stack. The included weather-resistant vinyl label allows for easy identification of drawer contents and can be written on with pencil, pen, and felt-tip markers. Tabs on the rack rail keep the drawer in place. Lift the drawer up to pull it out of the rack. Handles on the side of the rack provide stability when latching components together. Press both side handles in and lift up to remove the rack from the stack.


  • Part of the L-BOXX® Stacking Organization System œ Easily connects with all other components in the L-BOXX family of products
  • Quick-Access Drawer œ Access drawer contents without taking apart your organization stack
  • Maximized Usable Space œ The interior of the drawer is open to allow for a variety of uses
  • Secure Latch Connection œ Press both side handles in and lift up to remove the rack from a stack
  • Write-On Label œ Weather-resistant vinyl label can be written on with pencil, pen, and felt-tip markers
  • Open top drawer
  • Stacking drawer rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.