L-Key and Bit Driver Set w/Open Top Drawer, Rack (0.050 - 3/8 ", 1.3 - 10 mm, No. 1 - 3, T7 - T30)

  • Mfr # OLB94801

  • Zoro # G612537229


product price:  $146.00
/ea
Free Shipping & Returns

Key Features

Number of Pieces
78
Measurement Type
SAE/Metric/Torx
Handle Type
L-Shape
Includes
Hex/Torx L-Keys and Phillips/Slotted/Square/Torx/Hex screwdriver bits in a foam organizer
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OLB94801
Zoro #
G612537229
UPC #
020209072516
Country of Origin
Taiwan, Province of China

Details

Number of Pieces
78
Measurement Type
SAE/Metric/Torx
Handle Type
L-Shape
Includes
Hex/Torx L-Keys and Phillips/Slotted/Square/Torx/Hex screwdriver bits in a foam organizer
Finish
Manganese Phosphate
For Use With
L-Boxx Stacking Organization System

Description

This Tekton L-key and bit driver set is part of the L-BOXX Stacking Organization System and connects with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes a range of ball-end hex L-keys, 27 bits, and a bit driver in an open top drawer and stacking drawer rack. The handles on the side of the stacking drawer rack provide stability when latching components together. Press both side handles in and lift up to remove the drawer from the stack. The open top drawer offers quick access to drawer contents without taking apart your organization stack. Included write-on labels allow for easy identification of drawer contents. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting foam layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.