Zoro Homepage

Lidded Drawer i-BOXX with 11-Piece Organizer Bin Set in Stacking Drawer Rack

  • Mfr # OLB94021

  • Zoro # G414739876


product price: $70.65
/ea

Key Features

Number of Compartments
23
Material
Plastic
Cabinet Color
Red
For Use With
L-Boxx Family
Includes
11 Organizer Bins; Drawer in Stacking Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB94021
Zoro #
G414739876
UPC #
020209083093
Country of Origin
Germany

Details

Item
Lidded Drawer with Parts Tray
Number of Compartments
23
Material
Plastic
Cabinet Color
Red
For Use With
L-Boxx Family
Includes
11 Organizer Bins; Drawer in Stacking Rack

Description

The Tekton Lidded Drawer with 11-Piece Organizer Bin Set in Stacking Drawer Rack is part of the L-BOXX Stacking Organization System and integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. This set includes a lidded drawer with 11 removable organizer bins and a stacking drawer rack. The lidded drawer offers quick access to drawer contents without taking apart your organization stack. The included weather-resistant vinyl label allows for easy identification of drawer contents and can be written on with pencil, pen, and felt-tip markers. The organizer bins are made of polystyrene and resist most corrosive chemicals. The bins can be arranged in a variety of configurations. The drawer lid prevents contents from falling out of their organizer bin when removing and transporting the drawer. Tabs on the rack rail keep the drawer in place. Lift the drawer up to pull it out of the rack. Handles on the side of the rack provide stability when latching components together. Press both side handles in and lift up to remove the rack from the stack.


  • •Part of the L-BOXX Stacking Organization System – This module easily integrates with all other components in the L-BOXX family of products
  • •Quick Access Drawer – Access drawer contents without taking apart your organization stack, and use the included write-on labels to easily identify the drawer contents
  • •Keep Small Parts Secure – The lid prevents contents from falling out of their organizer bin when removing and transporting the drawer
  • •Durable Construction – The organizer bins are made of polystyrene, which resists most corrosive chemicals
  • •Secure Latch Connection – Press both side handles in and lift up to remove the rack from the stack
  • •Lidded drawer
  • •Stacking drawer rack
  • •6-pc. 2 x 2 in. red inset boxes
  • •2-pc. 2 x 4 in. yellow inset boxes
  • •3-pc. 3 x 10 in. gray inset boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.