Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lidded Drawer i-BOXX with 26-Piece Organizer Bin Set

  • Mfr # OLB51714

  • Zoro # G314739853


product price: $44.00
/ea

Key Features

Number of Compartments
30
Material
Plastic
Cabinet Color
Red
For Use With
L-Boxx Family
Includes
26 Organizer Bins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB51714
Zoro #
G314739853
UPC #
20209083079
Country of Origin
Germany

Details

Item
Lidded Drawer with Parts Tray
Number of Compartments
30
Material
Plastic
Cabinet Color
Red
For Use With
L-Boxx Family
Includes
26 Organizer Bins

Description

The Tekton Lidded Drawer with 26-Piece Organizer Bin Set is part of the L-BOXX Stacking Organization System and integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. This set includes a lidded drawer with 26 removable organizer bins. The lidded drawer offers quick access to drawer contents without taking apart your organization stack. The included weather-resistant vinyl label allows for easy identification of drawer contents and can be written on with pencil, pen, and felt-tip markers. The organizer bins are made of polystyrene and resist most corrosive chemicals. The bins can be arranged in a variety of configurations. The drawer lid prevents contents from falling out of their organizer bin when removing and transporting the drawer.


  • •Part of the L-BOXX Stacking Organization System – This module easily integrates with all other components in the L-BOXX family of products
  • •Quick Access Drawer – Access drawer contents without taking apart your organization stack
  • •Keep Small Parts Secure – The lid prevents contents from falling out of their organizer bin when removing and transporting the drawer
  • •Durable Construction – The organizer bins are made of polystyrene, which resists most corrosive chemicals
  • •Write-On Label – Weather-resistant vinyl label can be written on with pencil, pen, and felt-tip markers
  • •Lidded drawer
  • •25-pc. 2 x 2 in. red inset boxes
  • •1-pc. 3 x 10 in. gray inset box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.