Zoro Homepage

Long Fixed/Flex Head 12-Point Ratcheting Box End Wrench Set, 11-Piece, 1/4-3/4''

  • Mfr # WRB95001

  • Zoro # G515263126


product price: $206.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Satin Chrome
Size
1/4 - 3/4 in
Wrench Style
Double Box End
Number of Pieces
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRB95001
Zoro #
G515263126
UPC #
020209080160
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 - 3/4 in

Details

Item
Fixed/Flex Box End Ratcheting Wrench set
SAE or Metric
SAE
Finish
Satin Chrome
Wrench Style
Double Box End
Number of Pieces
11
Wrench Material
Steel
Includes
Modular Organizers

Description

Tekton Long Fixed/Flex Head 12-Point Ratcheting Box End Wrenches each have one wrench size and two head styles. The double box ends are the same size and both are 12-point, but one side features a raised fixed head while the other has a ratcheting flex head. The fixed box end has a flush side to maximize surface contact with a fastener as well as a raised side for finger clearance and to fit into recessed areas. The ratcheting end reduces the need to re-engage the fastener repeatedly. The flex joint sweeps smoothly through 180 degrees without any set positions, allowing the wrench to access fasteners around obstacles. The 12-point box ends fit multiple types of fasteners, including 6-point, 12-point, and square. Tekton fixed/flex head ratcheting wrenches are permanently marked in two ways: a high-visibility laser marking and a stamped marking. We make these wrench bodies from 6140 chromium-vanadium steel and heat-treat them to 42-49 HRC. The wrenches are abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process.


  • •One Wrench Size, Two Head Styles – The double box ends are the same size and both are 12-point, but one side features a raised fixed head while the other has a ratcheting flex head
  • •Versatile Fixed Head – The fixed box end has a flush side to maximize surface contact with a fastener as well as a raised side for finger clearance and to fit into recessed areas
  • •Ratcheting Flex Head – The ratcheting end reduces the need to re-engage the fastener repeatedly, and the flex joint sweeps smoothly through 180 degrees without any set positions, allowing the wrench to access fasteners around obstacles
  • •Clear Markings – Tekton fixed/flex head ratcheting wrenches are permanently marked in two ways: a high-visibility laser marking and a stamped marking
  • •Materials and Finish – These wrenches are made from 6140 Cr-V steel, heat-treated to 42–49 HRC, abrasive-blasted for a finely textured finish, and plated with a trivalent chrome process
  • •11-pc. inch fixed/flex ratcheting box end wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.