Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 13-Piece (1/4-13/16 in., 6-19 mm)

  • Mfr # WRB96202

  • Zoro # G310757370


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Head Type
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRB96202
Zoro #
G310757370
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Ratcheting Wrench Set
SAE or Metric
SAE, Metric
Finish
Satin Chrome
Number of Pieces
13
Includes
Holder
Head Type
Flexible

Description

Each Tekton long ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path, and the longer length offers added reach and increased leverage. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time. This set includes a portable low profile wrench holder with space-saving folding handles and nonslip grippers to lock in wrenches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.