Zoro Homepage

Mini Bent Long Nose Pliers

  • Mfr # PMN11301

  • Zoro # G8868583


product price: $17.55
/ea

Key Features

Overall Length
4.9"
Material
Alloy steel
Handle Type
Flat Non Slip Grip
Features
45-Degree Bent Long Nose, Fine Crosscut Teeth, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned
Jaw Length
1.4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMN11301
Zoro #
G8868583
UPC #
020209003022
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.9"
Jaw Length
1.4 in.
Width
3.6 in.
Height
0.6 in.
Length
4.9 in.

Details

Item
Mini Bent Long Nose Pliers
Material
Alloy steel
Handle Type
Flat Non Slip Grip
Features
45-Degree Bent Long Nose, Fine Crosscut Teeth, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned
Finish
Classic
Weight
0.2 lb.

Description

Mini Bent Long Nose Pliers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.