Zoro Homepage

Mini End Cutting Pliers

  • Mfr # PMN64001

  • Zoro # G8869563


product price: $18.99
/ea

Key Features

Overall Length
4.1"
Material
Alloy steel
Handle Type
Flat Non Slip Grip
Features
Semi-Flush Cut, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned
Finish
Classic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMN64001
Zoro #
G8869563
UPC #
020209003060
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4.1"
Length
4.1 in.
Height
0.6 in.
Width
3.7 in.

Details

Item
Mini End Cutting Pliers
Material
Alloy steel
Handle Type
Flat Non Slip Grip
Features
Semi-Flush Cut, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned
Finish
Classic
Cutting Capacity
Soft Wire 14-38 AWG
Weight
0.19 lb.
Cutting Capacities
Soft Wire 14-38 AWG

Description

Mini End Cutting Pliers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.