Shop All Needle Nose Pliers
Tekton
Mini Needle Nose Pliers (Serrated Jaw)
Mfr # PMN01001
Zoro # G8863132
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.4"
- Features Extra Long, Slender Nose, Fine Crosscut Teeth, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned
- Material Alloy steel
- Handle Type Flat Non Slip Grip
- Finish Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PMN01001
- Zoro # G8863132
- UPC # 020209002865
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | 5.4" |
Jaw Length | 1.6 in. |
Width | 3.8 in. |
Length | 5.4 in. |
Height | 0.6 in. |
Details
Features | Extra Long, Slender Nose, Fine Crosscut Teeth, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned |
Material | Alloy steel |
Handle Type | Flat Non Slip Grip |
Finish | Classic |
Item | Mini Needle Nose Pliers,Serrated Jaw |
Weight | 0.21 lb. |
Description
Mini Needle Nose Pliers,Serrated Jaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 105-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (459104)
- DIABLO WOOD/STEEL SWBD 7.25""36T (D0736GPX)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 8ft Aluminum Board Straight Edge (TVSA-T + TSB8-E)
- OTC Push Puller, 10-1/2 in. Reach (939)
- TEKTON Mini Flat Nose Pliers (Serrated Jaw) (PMN21001)
- TEKTON Mini Bent Long Nose Pliers (PMN11301)
- TEKTON Mini Long Nose Pliers (PMN11001)
- TEKTON 6 Inch 70-Degree Bent Long Nose Pliers (PGF10406)
- TEKTON 7 Inch Long Nose Pliers (PGF10007)
- TEKTON 8 Inch Long Nose Pliers (PGF10008)
- PERFORMANCE TOOL 11 In 90 Degree Long Handle Pliers Pliers-Long Nos, W1046 (W1046)
- Tekton Needle Nose Pliers