Shop All Needle Nose Pliers
Tekton
6 Inch 70-Degree Bent Long Nose Pliers
Mfr # PGF10406
Zoro # G1174304
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/2"
- Jaw Width 0.4"
- Features Slender Nose Is Bent to 70 Degrees to Work Around Obstructions; Extra Long Bent Section Reaches Deep Into Tight, Narrow Spaces; Thin, Sleek Build Makes These Pliers Light and Exceptionally Maneuverable; Crosscut Teeth Distribute force Evenly for Sure Grip In Any Direction; Slim, Nonslip Grips Provide Comfort and Control Without Adding Bulk
- Number of Pieces 1
- Handle Type Single-Layer Vinyl Grip
Product Information
- Brand Tekton
- MFR # PGF10406
- Zoro # G1174304
- UPC # 020209007471
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | 6-1/2" |
Jaw Width | 0.4" |
Head Width | 0.8 in. |
Length | 6.5 in. |
Width | 2 in. |
Grip Length | 3.4 in. |
Height | 1.9 in. |
Handle Length | 4.5 in. |
Grip Width | 0.5 in. |
Details
Description
Bent Long Nose Pliers,70-Degree,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Carbide Grt, 3-1/2 in L (OSL312CG)
- CLESCO 1/4" Arbor X 3/16" Shank Flat Head Arbor (FHL-8X)
- OSG Flat Bottom Drill Bit, 2.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330290)
- DRILLCO 7/16, High Sp Fl 7/16" SH NITRO Construction Reamer (428N128)
- TEKTON Mini Flat Nose Pliers (Smooth Jaw) (PMN23001)
- TEKTON 7 Inch Long Nose Pliers (PGF10007)
- TEKTON Mini Long Nose Pliers (PMN11001)
- TEKTON Mini Needle Nose Pliers (Smooth Jaw) (PMN03001)
- TEKTON 8 Inch Long Nose Pliers (PGF10008)
- TEKTON Mini Flat Nose Pliers (Serrated Jaw) (PMN21001)
- KNIPEX Insulated Long Nose Plier, 8 in., Serrated (26 18 200 SBA)
- Tekton Needle Nose Pliers